Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dewkiss Semi-gloss Latex Interior Paint

  • Zoro #: G0059225
  • Mfr #: 0000Z0683-16

$48.25

  • Item: Interior Paint
  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059225
  • Mfr #: 0000Z0683-16
Item: Interior Paint Size: 1 gal.
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex VOC Content: Less than 50g/L
Finish: Semi-gloss Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Browns
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Color: Dewkiss Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Dewkiss, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16