Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Diamond Satin Latex Interior Paint
  • Zoro #: G0039101
  • Mfr #: 0000Z0580-16
$47.90
  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039101
  • Mfr #: 0000Z0580-16
Dry Time Recoat: 4 hr. Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Satin
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Color: Diamond
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Neutrals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Diamond, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16