Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Diamond Semi-gloss Latex Interior Paint

  • Zoro #: G0065552
  • Mfr #: 0000Z0680-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065552
  • Mfr #: 0000Z0680-16
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Color: Diamond
Finish: Semi-gloss Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Neutrals
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Dry Time: 1 hr. Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Base Type: Latex Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Diamond, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16