Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Diamond Semi-gloss Latex Interior Paint

  • Zoro #: G0059654
  • Mfr #: 0000Z0680-20

$218.82

  • Item: Interior Paint
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059654
  • Mfr #: 0000Z0680-20
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Neutrals
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Base Type: Latex Color: Diamond
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Diamond, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20