Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Diplomat Gray Flat Latex Interior Paint
  • Zoro #: G0015904
  • Mfr #: 0000Z0283-16
$42.37
  • Dry Time Recoat: 4 hr.
  • Min. Application Temp.: 50 Degrees F
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015904
  • Mfr #: 0000Z0283-16
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Color Family: Grays
Paint Base Type: Latex Item: Interior Paint
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Finish: Flat
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Base Type: Latex VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Color: Diplomat Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Diplomat Gray, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0283-16