Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Doll's Dress Flat Latex Interior Paint
  • Zoro #: G0023175
  • Mfr #: 0000Z0281-20
$176.80
  • Paint Base Type: Latex
  • Coverage: 400 sq. ft./gal.
  • Color: Doll's Dress
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023175
  • Mfr #: 0000Z0281-20
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Color: Doll's Dress Item: Interior Paint
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Color Family: Purples
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Base Type: Latex Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Doll's Dress, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20