Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Dominique Flat Latex Interior Paint
  • Zoro #: G0021863
  • Mfr #: 0000Z0280-20
$202.65
  • Standards: GREENGUARD Gold Certified
  • Dry Time: 1 hr.
  • Finish: Flat
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021863
  • Mfr #: 0000Z0280-20
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Finish: Flat Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Color: Dominique
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
Item: Interior Paint VOC Content: Less than 50g/L
Color Family: Oranges Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Base Type: Latex Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Dominique, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20