Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dove Flat Latex Interior Paint

  • Zoro #: G0010919
  • Mfr #: 0000Z0280-16

$42.40

  • Dry Time Recoat: 4 hr.
  • Min. Application Temp.: 50 Degrees F
  • Color Family: Blues
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010919
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Color Family: Blues For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Size: 1 gal. Finish: Flat
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Color: Dove Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Dove, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16