Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dovefeather Satin Latex Interior Paint

  • Zoro #: G0040039
  • Mfr #: 0000Z0580-16

$47.89

  • Color: Dovefeather
  • Dry Time: 1 hr.
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0040039
  • Mfr #: 0000Z0580-16
Color: Dovefeather Dry Time: 1 hr.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Size: 1 gal.
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Color Family: Grays
Standards: GREENGUARD Gold Certified Finish: Satin
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Dovefeather, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16