Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dover White Flat Latex Interior Paint

  • Zoro #: G0021513
  • Mfr #: 0000Z0280-20

$176.80

  • Size: 5 gal.
  • Base Type: Latex
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021513
  • Mfr #: 0000Z0280-20
Size: 5 gal. Base Type: Latex
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Finish: Flat Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Color: Dover White
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Whites
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Dover White, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20