Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Downy Gray Eggshell Latex Interior Paint
  • Zoro #: G0032372
  • Mfr #: 0000Z0380-16
$43.92
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
  • Color Family: Grays
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032372
  • Mfr #: 0000Z0380-16
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Color Family: Grays Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Base Type: Latex Paint Cleanup: Soap and Water
Size: 1 gal. Coverage: 400 sq. ft./gal.
Color: Downy Gray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Downy Gray, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16