Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Dream Fluff Flat Latex Interior Paint
  • Zoro #: G0021610
  • Mfr #: 0000Z0280-20
$202.65
  • Application Method: Brush, Roll, Spray
  • Dry Time: 1 hr.
  • Dry Time Recoat: 4 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021610
  • Mfr #: 0000Z0280-20
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Item: Interior Paint
Base Type: Latex Color: Dream Fluff
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Yellows Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Dream Fluff, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20