Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dreamy Lime Flat Latex Interior Paint

  • Zoro #: G0022609
  • Mfr #: 0000Z0281-20

$202.65

  • Standards: GREENGUARD Gold Certified
  • Application Method: Brush, Roll, Spray
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022609
  • Mfr #: 0000Z0281-20
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color: Dreamy Lime VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Greens Finish: Flat
Size: 5 gal. Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Dreamy Lime, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20