Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dried Bay Leaf Flat Latex Interior Paint

  • Zoro #: G0015992
  • Mfr #: 0000Z0283-16

$38.33

  • Paint Base Type: Latex
  • Dry Time: 1 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015992
  • Mfr #: 0000Z0283-16
Paint Base Type: Latex Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Base Type: Latex
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Item: Interior Paint
Color Family: Yellows Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Application Method: Brush, Roll, Spray Color: Dried Bay Leaf
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Dried Bay Leaf, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16