Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Dried Moss Eggshell Latex Interior Paint
  • Zoro #: G0027509
  • Mfr #: 0000Z0381-20
$183.50
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color: Dried Moss
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027509
  • Mfr #: 0000Z0381-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Dried Moss
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Neutrals
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Finish: Eggshell Standards: GREENGUARD Gold Certified
Size: 5 gal. Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Base Type: Latex
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Dried Moss, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20