Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dried Moss Satin Latex Interior Paint

  • Zoro #: G0055034
  • Mfr #: 0000Z0581-20

$214.68

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055034
  • Mfr #: 0000Z0581-20
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Dry Time: 1 hr.
Paint Cleanup: Soap and Water Item: Interior Paint
Color Family: Neutrals Min. Application Temp.: 50 Degrees F
Size: 5 gal. Color: Dried Moss
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Paint Base Type: Latex
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Dried Moss, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20