Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Driftwood Satin Latex Interior Paint

  • Zoro #: G0039969
  • Mfr #: 0000Z0580-16

$47.90

  • Color: Driftwood
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Satin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039969
  • Mfr #: 0000Z0580-16
Color: Driftwood Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Item: Interior Paint
Dry Time: 1 hr. Color Family: Grays
Base Type: Latex Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Driftwood, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0580-16