Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Duckling Semi-gloss Latex Interior Paint

  • Zoro #: G0063470
  • Mfr #: 0000Z0681-20

$218.82

  • Dry Time: 1 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063470
  • Mfr #: 0000Z0681-20
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color Family: Blues
Size: 5 gal. Standards: GREENGUARD Gold Certified
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Duckling Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Duckling, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20