Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dulce Flat Latex Interior Paint

  • Zoro #: G0005860
  • Mfr #: 0000Z0281-20

$202.65

  • VOC Content: Less than 50g/L
  • Finish: Flat
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0005860
  • Mfr #: 0000Z0281-20
VOC Content: Less than 50g/L Finish: Flat
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Paint Base Type: Latex
Color: Dulce Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Color Family: Beiges
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Dulce, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20