Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Durango Satin Latex Interior Paint

  • Zoro #: G0056699
  • Mfr #: 0000Z0581-20
$214.68
  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0056699
  • Mfr #: 0000Z0581-20
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Base Type: Latex Dry Time: 1 hr
Base Type: Latex Color Family: Grays
Dry Time Recoat: 4 hr Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq ft/gal Application Method: Brush, Roll, Spray
Item: Interior Paint Size: 5 gal
Color: Durango Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Durango, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20