Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Durango Semi-gloss Latex Interior Paint

  • Zoro #: G0065175
  • Mfr #: 0000Z0681-20

$218.82

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Standards: GREENGUARD Gold Certified
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065175
  • Mfr #: 0000Z0681-20
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Color: Durango
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Grays Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Base Type: Latex Paint Base Type: Latex
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Size: 5 gal.
Item: Interior Paint VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Durango, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20