Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dusk Sky Semi-gloss Latex Interior Paint

  • Zoro #: G0058473
  • Mfr #: 0000Z0681-16

$48.25

  • Color: Dusk Sky
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058473
  • Mfr #: 0000Z0681-16
Color: Dusk Sky Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Base Type: Latex
Item: Interior Paint Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Finish: Semi-gloss Size: 1 gal.
Color Family: Blues Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Dusk Sky, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-16