Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dusky Taupe Flat Latex Interior Paint

  • Zoro #: G0015581
  • Mfr #: 0000Z0281-16

$38.33

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015581
  • Mfr #: 0000Z0281-16
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Base Type: Latex
Color: Dusky Taupe Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Size: 1 gal.
Application Method: Brush, Roll, Spray Color Family: Browns
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Finish: Flat
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Dusky Taupe, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16