Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dusky Taupe Flat Latex Interior Paint

  • Zoro #: G0023473
  • Mfr #: 0000Z0281-20

$176.80

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Finish: Flat
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023473
  • Mfr #: 0000Z0281-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Color: Dusky Taupe For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Browns Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Item: Interior Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Dusky Taupe, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20