Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dusky Taupe Satin Latex Interior Paint

  • Zoro #: G0044561
  • Mfr #: 0000Z0581-16

$47.90

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Application Method: Brush, Roll, Spray
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044561
  • Mfr #: 0000Z0581-16
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Size: 1 gal. Color: Dusky Taupe
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Color Family: Browns
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Dusky Taupe, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16