Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Dust of Peach Flat Latex Interior Paint

  • Zoro #: G0012790
  • Mfr #: 0000Z0280-16

$42.37

  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012790
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Item: Interior Paint Application Method: Brush, Roll, Spray
Color: Dust of Peach Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Finish: Flat Size: 1 gal.
Base Type: Latex Color Family: Oranges
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Dust of Peach, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16