Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dust of Peach Flat Latex Interior Paint

  • Zoro #: G0021890
  • Mfr #: 0000Z0280-20

$202.65

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Dust of Peach
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021890
  • Mfr #: 0000Z0280-20
Paint Sub-Brand: Fresh-Spec(TM) Color: Dust of Peach
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Finish: Flat
Item: Interior Paint VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Color Family: Oranges Paint Base Type: Latex
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Size: 5 gal. Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Dust of Peach, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20