Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dusty Mink Satin Latex Interior Paint

  • Zoro #: G0055122
  • Mfr #: 0000Z0581-20

$214.68

  • Color Family: Browns
  • Coverage: 400 sq. ft./gal.
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055122
  • Mfr #: 0000Z0581-20
Color Family: Browns Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Item: Interior Paint Color: Dusty Mink
VOC Content: Less than 50g/L Base Type: Latex
Standards: GREENGUARD Gold Certified Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Dusty Mink, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20