Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Dutch Gold Satin Latex Interior Paint

  • Zoro #: G0055524
  • Mfr #: 0000Z0581-20

$214.68

  • Dry Time: 1 hr.
  • Paint Base Type: Latex
  • Color: Dutch Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055524
  • Mfr #: 0000Z0581-20
Dry Time: 1 hr. Paint Base Type: Latex
Color: Dutch Gold VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Yellows Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Size: 5 gal. Base Type: Latex
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Dutch Gold, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20