Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Earth Tone Flat Latex Interior Paint

  • Zoro #: G0015940
  • Mfr #: 0000Z0283-16

$42.40

  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
  • Color: Earth Tone
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015940
  • Mfr #: 0000Z0283-16
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Color: Earth Tone Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Item: Interior Paint
Min. Application Temp.: 50 Degrees F Base Type: Latex
Paint Base Type: Latex Finish: Flat
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Color Family: Browns Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Earth Tone, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0283-16