Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Earthen Trail Flat Latex Interior Paint

  • Zoro #: G0005623
  • Mfr #: 0000Z0281-16

$42.37

  • Color: Earthen Trail
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005623
  • Mfr #: 0000Z0281-16
Color: Earthen Trail Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Color Family: Beiges
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Dry Time: 1 hr. Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Earthen Trail, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16