Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Earthen Trail Flat Latex Interior Paint
  • Zoro #: G0005790
  • Mfr #: 0000Z0281-20
$176.80
  • Paint Cleanup: Soap and Water
  • Color: Earthen Trail
  • Coverage: 400 sq. ft./gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0005790
  • Mfr #: 0000Z0281-20
Paint Cleanup: Soap and Water Color: Earthen Trail
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 5 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Finish: Flat
Dry Time Recoat: 4 hr. Color Family: Beiges
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Item: Interior Paint Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Earthen Trail, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-20