Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Edmund's Beige Flat Latex Interior Paint

  • Zoro #: G0005474
  • Mfr #: 0000Z0281-16

$42.37

  • Min. Application Temp.: 50 Degrees F
  • Size: 1 gal.
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005474
  • Mfr #: 0000Z0281-16
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Standards: GREENGUARD Gold Certified Color: Edmund's Beige
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Beiges
Dry Time: 1 hr. Item: Interior Paint
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Edmund's Beige, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16