Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Eggshell, Latex Base, Anubis, 1 gal (Discontinued)
Mfr # 0000Z5483-16
Zoro # G9664109
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Metal
- Paint Color Family Neutrals
- Color Anubis
- Finish Eggshell
- Size 1 gal