Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Eggshell, Latex Base, Glow of Gold, 1 gal

Pratt & Lambert Interior Paint,  Eggshell,  Latex Base,  Glow of Gold,  1 gal Z47W00801-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.99
  • Item: Interior Paint
  • For Use On Surface Material: Brick, Drywall, Masonry, Metal , Plaster, Wood
  • Color Family: Yellows
See full product details
Orders over $75 ship free.
Total: $37.99

Pratt & Lambert #Z47W00801-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Brick, Drywall, Masonry, Metal , Plaster, Wood
  • Color Family: Yellows
  • Paint Color Family: Yellows
  • Color: Glow of Gold
  • Size: 1 gal
  • Paint Sub-Brand: Economy Line
  • Finish: Eggshell
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr
  • Paint Cleanup: Soap and Water
  • Features: Easy Application, Economical Finish, Good Washability, Recommend for High Traffic Areas
  • Surface: Brick, Drywall, Masonry, Metal , Plaster, Wood
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Brick, Drywall, Masonry, Metal , Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Glow of Gold, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Economy Line, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #Z47W00801-16