Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Eggshell, Latex Base, Ionian, 1 gal (Discontinued)
Mfr # 0000Z8283-16
Zoro # G9871640
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Greens
- Color Ionian
- Finish Eggshell
- Size 1 gal