Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Eggshell, Latex Base, Lagoon, 1 gal (Discontinued)
Mfr # 0000Z5481-16
Zoro # G9732943
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Metal
- Paint Color Family Greens
- Color Lagoon
- Finish Eggshell
- Size 1 gal