Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Interior Paint, Eggshell, Latex Base, Muted Violet, 5 gal

  • Zoro #: G0002290
  • Mfr #: 0000Z8283-20
$202.99
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Muted Violet
See full product details
This item ships free.

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0002290
  • Mfr #: 0000Z8283-20
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Muted Violet Finish: Eggshell
Size: 5 gal Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Paint Base Type: Latex VOC Content: Less than 50g/L
Coverage: 400 sq ft/gal Dry Time Recoat: 4 hr
Dry Time: 30 min Paint Cleanup: Soap and Water
Color Family: Purples Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Base Type: Latex Surface: Drywall, Masonry, Metal , Plaster, Wood
Standards: MPI Approved for Gloss Levels 1 to 5 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Muted Violet, Finish Eggshell, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20