Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Silver Spray Eggshell Latex Interior Paint

  • Zoro #: G0002841
  • Mfr #: 0000Z8280-16

$39.75

  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Paint Cleanup: Soap and Water
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002841
  • Mfr #: 0000Z8280-16
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Cleanup: Soap and Water
Paint Base Type: Latex VOC Content: Less than 50g/L
Color Family: Grays Size: 1 gal.
Base Type: Latex Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Color Family: Grays
Green Environmental Attribute: Meets SCAQMD Requirements Color: Silver Spray
Dry Time Recoat: 4 hr. Dry Time: 30 min.
Standards: MPI Approved for Gloss Levels 1 to 5 For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Surface: Drywall, Masonry, Metal , Plaster, Wood Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Silver Spray, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8280-16