Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Stonegate Eggshell Latex Interior Paint
  • Zoro #: G0003383
  • Mfr #: 0000Z8280-20
$202.99
  • Paint Color Family: Grays
  • Item: Interior Paint
  • Size: 5 gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0003383
  • Mfr #: 0000Z8280-20
Paint Color Family: Grays Item: Interior Paint
Size: 5 gal. Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Cleanup: Soap and Water
Surface: Drywall, Masonry, Metal , Plaster, Wood VOC Content: Less than 50g/L
Dry Time: 30 min. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Color: Stonegate
Finish: Eggshell Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Stonegate, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20