Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Empire Yellow Flat Latex Interior Paint

  • Zoro #: G0015834
  • Mfr #: 0000Z0283-16

$42.40

  • Standards: GREENGUARD Gold Certified
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Empire Yellow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015834
  • Mfr #: 0000Z0283-16
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Color: Empire Yellow Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Base Type: Latex Paint Base Type: Latex
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Color Family: Yellows Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Size: 1 gal. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Empire Yellow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16