Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Empire Yellow Satin Latex Interior Paint

  • Zoro #: G0044710
  • Mfr #: 0000Z0583-16

$47.90

  • Finish: Satin
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0044710
  • Mfr #: 0000Z0583-16
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Color: Empire Yellow
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Size: 1 gal. Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Yellows Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Empire Yellow, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16