Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Enchantress Satin Latex Interior Paint
  • Zoro #: G0004810
  • Mfr #: 0000Z0581-20
$214.68
  • Item: Interior Paint
  • Size: 5 gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0004810
  • Mfr #: 0000Z0581-20
Item: Interior Paint Size: 5 gal.
Min. Application Temp.: 50 Degrees F Color: Enchantress
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Color Family: Blues
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Enchantress, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20