Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Evening Meadow Flat Latex Interior Paint
  • Zoro #: G0018214
  • Mfr #: 0000Z0283-16
$42.37
  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0018214
  • Mfr #: 0000Z0283-16
Base Type: Latex Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Evening Meadow Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. VOC Content: Less than 50g/L
Paint Base Type: Latex Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Greens
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Evening Meadow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16