Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Evening Sun Satin Latex Interior Paint

  • Zoro #: G0055262
  • Mfr #: 0000Z0581-20

$214.68

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Oranges
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055262
  • Mfr #: 0000Z0581-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Oranges
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Size: 5 gal. Color: Evening Sun
Finish: Satin Paint Base Type: Latex
Base Type: Latex Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Item: Interior Paint
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Evening Sun, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20