Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Ever Classic Flat Latex Interior Paint
  • Zoro #: G0015441
  • Mfr #: 0000Z0281-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015441
  • Mfr #: 0000Z0281-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Size: 1 gal.
Base Type: Latex Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Color Family: Grays
Color: Ever Classic Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Item: Interior Paint Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Ever Classic, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16