Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ever Classic Flat Latex Interior Paint

  • Zoro #: G0021145
  • Mfr #: 0000Z0281-20

$176.80

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Grays
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0021145
  • Mfr #: 0000Z0281-20
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Grays
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Finish: Flat Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Item: Interior Paint Base Type: Latex
Color: Ever Classic Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Ever Classic, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20