Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ever Classic Satin Latex Interior Paint

  • Zoro #: G0044184
  • Mfr #: 0000Z0581-16

$47.89

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Grays
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044184
  • Mfr #: 0000Z0581-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Size: 1 gal.
Dry Time Recoat: 4 hr. Item: Interior Paint
Paint Cleanup: Soap and Water Base Type: Latex
Color: Ever Classic Finish: Satin
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Ever Classic, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16