Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Faded Plum Eggshell Latex Interior Paint

  • Zoro #: G0028635
  • Mfr #: 0000Z0381-20

$183.50

  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028635
  • Mfr #: 0000Z0381-20
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Purples
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Color: Faded Plum
Size: 5 gal. Paint Cleanup: Soap and Water
Item: Interior Paint Finish: Eggshell
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Faded Plum, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20