Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Feather Gray Flat Latex Interior Paint
  • Zoro #: G0010681
  • Mfr #: 0000Z0280-16
$42.40
  • Size: 1 gal.
  • Finish: Flat
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010681
  • Mfr #: 0000Z0280-16
Size: 1 gal. Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Color: Feather Gray
Color Family: Grays Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Feather Gray, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16